Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z675156

Stuart SB2 fixed speed rotator

AC/DC input 110 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

feature

CSA approved: no

manufacturer/tradename

Bibby

availability

not available in EU

parameter

20 rpm speed

W × D × H

200 mm × 270 mm × 230 mm

weight

3.2 kg

Looking for similar products? Visit Product Comparison Guide

General description

  • Ideal for keeping biological samples such as blood in suspension
  • Quick and easy loading and removal of tube
  • Choice of fixed or variable speed
  • Fully adjustable mixing angle
  • Accessory tube holders to hold a number of different sized tubes
  • Possible to hold two tube holders concurrently with new dual tube holder adaptor SB3/dual
  • Holder must be ordered separately

Legal Information

Stuart is a trademark of Bibby Sterlin Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service