Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z675121

Stuart digital rocker & roller mixers

Stuart SRT9D, AC/DC input 110 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

feature

CSA approved: no

manufacturer/tradename

Stuart SRT9D

availability

not available in EU

parameter

10 kg load
33 rpm speed

Looking for similar products? Visit Product Comparison Guide

General description

These roller mixers provide a gentle, but highly efficient rocking and rolling action.

There are two models available with either 6 or 9 rollers.

The 6 roller design has a small space saving footprint, while the 9 roller unit has a higher capacity. Both units come with digitally controlled speeds between 5 and 60 rpm (includes programmable timer).

Designed for easy cleaning with plastic rollers and drip trays made from stainless steel to hold accidental spillages.
Recommended for mixing blood samples, viscous substances and liquid-solid suspensions where minimum aeration is required. Units can be used in incubators up to 60°C and humidity up to 80%, or in cold rooms down to 4°C.

  • Rocking and rolling action for complete mixing
  • Designed for continuous quiet operation
  • Can be used in cold rooms or in incubators
  • Ideal for small vials or bottles (max bottle diam. 135 mm)

Legal Information

Stuart is a trademark of Bibby Sterlin Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service