Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z675113

Stuart analogue rocker & roller mixers

Stuart SRT9, AC/DC input 230 V AC (supplied with both UK and EU plugs)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
Product Z675113 is not currently sold in your country. Contact Technical Service

feature

CE compliant

manufacturer/tradename

Stuart SRT9

parameter

10 kg load
33 rpm speed

Looking for similar products? Visit Product Comparison Guide

General description

These roller mixers provide a gentle, but highly efficient rocking and rolling action.

There are two models available with either 6 or 9 rollers, with fixed speed of 33 rpm.

Designed for easy cleaning with plastic rollers and drip trays made from stainless steel to hold accidental spillages.
Recommended for mixing blood samples, viscous substances and liquid-solid suspensions where minimum aeration is required. Units can be used in incubators up to 60°C and humidity up to 80%, or in cold rooms down to 4°C.

  • Rocking and rolling action for complete mixing
  • Six roller design with small footprint
  • Designed for continuous quiet operation
  • Can be used in cold rooms or in incubators
  • Ideal for small vials or bottles (max bottle diam. 135 mm)

Legal Information

Stuart is a trademark of Bibby Sterlin Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service