Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z674974

Glas-Col® Series TM hemispherical heating mantle

AC/DC input 230 V AC, for flask size, 100 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102405
NACRES:
NB.76

feature

CE compliant 230 V versions
CSA approved 110 V versions
for flask size 100 mL

manufacturer/tradename

Glas-Col 100B-TM97CE

availability

not available in USA and Canada

output

80 W

Looking for similar products? Visit Product Comparison Guide

General description

Powered by a power controller and comes with a locking connector.
Series TM mantles have an aluminum exterior for extreme durability.
  • Interior made from flexible fabrics
  • Maximum 450°C internal operating temperature

All mantles include a 4ft, 3-wire cord and locking connector. A temperature controller is required for operation. The mantle covers the bottom half of single and multi-neck flasks allowing for full view of contents.

Legal Information

Glas-Col is a registered trademark of Glas-Col LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service