Z674958
Microflex® Synetron® Plus latex extended cuff examination gloves
size L
About This Item
material
natural gloves
natural natural rubber
size
L
sterility
non-sterile
feature
CE compliant
disposable
latex free: no
powder-free
packaging
pack of 1 ea
manufacturer/tradename
Microflex SYP-INT-L
availability
not available in USA and Canada
L × thickness
11.4 in. (290 mm) × 9.1 mil (0.23 mm)
Looking for similar products? Visit Product Comparison Guide
General description
- Polymer-coating system provides effective donning in wet, damp or dry conditions
- Extended cuff for increased protection
- Made from soft natural rubber latex for improved elasticity and greater comfort
- Reduced protein rating
Gloves comply with personal protective equipment directive 89/686/eec, complex design category; European medical device directive 93/42/EEC, CE class 1; type tested to EN 374-2, EN 374-3, EN 388 & EN 420, and also complies with en 455 parts 1, 2, & 3.
Thickness:
- Cuff: 0.17 mm (6.7 mil)
- Palm: 0.23 mm (9.1 mil)
- Finger: 0.30 mm (11.8 mil)
- Length: 290 mm (11.4")
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service