Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z673390

Combination blocks for Talboys block heater

For 0.5, 1.5 and 2 mL test tubes.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.73

feature

Holds 10 x 1.5 mL tubes
Holds 2 x 2 mL tubes and 2 mL
Holds 6 x 0.5 mL tubes

manufacturer/tradename

Troemner 949154

well diam. × D

7.9 mm × 27.6 mm

Looking for similar products? Visit Product Comparison Guide

General description

Holds six 0.5 mL, ten 1.5 mL, and five 2 mL tubes.
These blocks have been designed for variable sized samples. Single block.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service