Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z673382

Combination blocks for Talboys block heater

For 1.5, 15, and 50 mL test tubes.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
NACRES:
NB.73

feature

to hold 2 x 50 mL tubes
to hold 3 x 15 mL tubes
to hold 4 x 1.5 mL tubes

manufacturer/tradename

Troemner 949153

well diam. × D

11.1 mm × 39.1 mm

Looking for similar products? Visit Product Comparison Guide

General description

Holds four 1.5 mL, three 15 mL, and two 50 mL tubes.
These blocks have been designed for variable sized samples. Single block.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service