Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z673226

Welch® W Series vacuum pump

Model 8912C-02, AC/DC input 230 V AC, Schuko plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.79

description

Inlet connection NW 25
hose barb adapter 7/16 in.
vacuum pumping speed <=30,000 torr

feature

CE compliant

L × W × H

18.4 in. (47.1 cm) × 6.5 in. (16.5 cm) × 9.6 in. (24.3 cm)

weight

55 lb (25 kg)

Looking for similar products? Visit Product Comparison Guide

General description

Features include a fault indicator light, easy pour drain valve, and three-position gas ballast control. The W Series is designed to be cool and quiet for long life and top performance.

Legal Information

Welch is a registered trademark of Gardner Denver Thomas, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service