Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z673161

Talboys incubating waving shaker

AC/DC input 230 V AC, Schuko plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

description

UL listed; 115V version

feature

CE compliant 230V version
CSA approved 115V version

manufacturer/tradename

Troemner 980539EU

parameter

1-30 rpm speed
5 ABOVE AMBIENT-65 °C temp. range

W × depth × H

11 in. (27.9 cm) × 17 in. (43.2 cm) × 10.5 in. (27 cm)

capacity

5 lb.

platform W × depth

9.25 in. (23.5 cm) × 7.25 in. (18.4 cm)

Looking for similar products? Visit Product Comparison Guide

General description

Talboys incubating waving shakers combines unique vertical and horizontal "wave" motion with general-purpose incubation in a single compact bench top unit. Ideal for use in cell culture, hybridization and blotting applications.
  • Vertical and horizontal wave motion
  • Variable tilt and speed control provides smooth low-speed wave operation
  • Permanently lubricated ball bearings and brushless DC motor for reliable continuous operation
  • 1 second to 160 hours timer with audible alarm when time reaches zero
  • Easy to read LED displays for temp, speed/tilt and time allows view of all settings at once
  • Polycarbonate lid permits viewing of samples without disturbing internal temperature

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service