Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z673129

Talboys incubating orbital shaker

AC/DC input 120 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811
NACRES:
NB.73

description

UL listed; 120V Version

feature

CE compliant 230V version
CSA approved 120V version

manufacturer/tradename

Troemner 980184

availability

not available in EU

parameter

100-1200 rpm speed
5 above ambient-65 °C temp. range

W × depth × H

11 in. (28 cm) × 17 in. (48 cm) × 10.5 in. (27 cm)

capacity

8 lb.

platform W × depth

7.75 in. (20 cm) × 11 in. (28 cm)

Looking for similar products? Visit Product Comparison Guide

General description

Talboys incubating orbital shakers are designed for a variety of shaking and incubating applications such as bacteria suspensions, hybridizations and cell culture procedures.
The units tray can be used as a platform for mounting Erlenmeyer flask clamps or test tube racks. Platform holds up to six 250 mL Erlenmeyer flasks or vessels up to 5.25 inch tall.
  • Variable speed microprocessor control provides consistent uniform mixing action
  • Permanently lubricated ball bearings & brushless DC motor for reliable continuous operation
  • 1 second to 160 hours time with audible alarm when time reaches zero
  • Easy to read LED displays for temp, speed and time allows view of all settings at once
  • Polycarbonate lid permits viewing of samples without disturbing internal temperature

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service