Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z673064

Talboys incubating microplate shaker

AC/DC input 120 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103811

material

aluminum (tray)

description

UL listed; 120V version

sterility

non-sterile

feature

CE compliant 230V version
CSA approved 120V version

manufacturer/tradename

Troemner 980180

parameter

+5-65 °C ambient temp. range
100-1200 rpm speed

Overall L × W × H

17 in. (43.2 cm) × 11 in. (27.9 cm) × 7.75 in. (20 cm)

trays L × W

11 in. (28 cm) × 7.75 in. (20 cm)

Looking for similar products? Visit Product Comparison Guide

General description

The talboys professional 1000MP incubating orbital shaker is optimized for shaking up to 4 microplates, deep-well plates or micro-tube racks. Ideal for immunoassays and hybridizations.

  • Microprocessor control for uniform shaking action
  • Permanently lubricated ball bearings for reliable, continuous duty operation
  • 1 second to 160 hours timer with audible alarm when the time reaches zero
  • Touch pad controls with easy-to-read, separate LED displays for temperature, speed and time
  • Audible and visual signals activate when system detects an obstruction or overload
  • Spill-resistant design protects internal components
  • Polycarbonate lid: permits viewing of samples without disturbing internal temperature

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service