Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z672106

DYNAMO flashlight

size 50.8 mm × 146 mm, CE compliant

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
39111700

feature

CE compliant
CSA approved

size

50.8 mm × 146 mm

weight

226.8 g

General description

  • Flashlight with 3 white LED ultra bright beams
  • 1 minute of cranking offers 30 minutes of continuous bright light for 3 LEDs
  • Hand crank generator recharges the lifetime internal battery - To recharge, crank handle
  • In proper use - battery can be recharged 500 times - use more than 10 years with once week operation
  • Maximum brightness: 60,000 mcd
  • Individually packaged

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service