Z671711
Stuart™ analogue rocker & roller mixers
Stuart SRT6, AC/DC input 230 V AC (supplied with both UK and EU plugs)
About This Item
Recommended Products
feature
CE compliant
manufacturer/tradename
Stuart SRT6
parameter
10 kg load
33 rpm speed
Looking for similar products? Visit Product Comparison Guide
General description
There are two models available with either 6 or 9 rollers, with fixed speed of 33 rpm.
Designed for easy cleaning with plastic rollers and drip trays made from stainless steel to hold accidental spillages.
Recommended for mixing blood samples, viscous substances and liquid-solid suspensions where minimum aeration is required. Units can be used in incubators up to 60°C and humidity up to 80%, or in cold rooms down to 4°C.
- Rocking and rolling action for complete mixing
- Six roller design with small footprint
- Designed for continuous quiet operation
- Can be used in cold rooms or in incubators
- Ideal for small vials or bottles (max bottle diam. 135 mm)
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service