Skip to Content
MilliporeSigma
All Photos(5)

Key Documents

Z671576

BRAND® accu-jet® pro pipette controller

AC/DC input 120 V AC, US 3-pin plug, royal blue

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500

material

plastic
silicone

feature

CSA approved

manufacturer/tradename

BRAND 26333

volume

0.1-200 mL

color

royal blue

Looking for similar products? Visit Product Comparison Guide

General description

All with one hand: select the delivery mode (gravity-delivery/blow-out) and adjust the motor speed range with your thumb. Perfect fit for glass and plastic pipettes from 0.1 to 200 mL.

  • Adjustable motor speed limiter - for slower speed settings allows even more sensitive control of filling and dispensing rates for lower volume pippettes
  • Ergonomic handgrip and a weight of only 190 g
  • A flashing red LED indicated when the storage battery need charging
  • Approx eight hours of continuous pipetting (with a 10 mL pipette) without recharging
  • Direct outlet of liquid vapors protects against corrosion to ensure long instrument life
  • 0.2 mm hydrophobic membrane filter + built-in check valve protect against liquid penetrating inside

Supplied with: A nickel-metal hybride battery, 2 battery compartment covers (place the instrument inverted on the bench), wall support, battery charger (except Z637688 which has no charger) and 2 spare membrane filters 0.2 μm.

Features and Benefits

  • Simple: Precise control for accurate volume setting and delicate cell culture work
  • Easy: Integrated rest position
  • Efficient: Service-friendly and sustainable

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
accu-jet is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service