Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z655376

Hanna combination pH electrodes - application specific

open junction, viscolene - NMR tubes, 3 mm diam. x 130 mm long

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115603

description

single, Ag/AgCI

manufacturer/tradename

Hanna HI 1093B

pH measuring range

0-13

parameter

-5-50 °C temp. range
0.1 bar max. pressure

Looking for similar products? Visit Product Comparison Guide

General description

Glass body, Spherical tip shape (diam. 3 mm)

Help in selecting the correct electrode can be viewed at Electrode Selection Guide
Hints on Electrode Maintenance

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service