Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z655295

Hanna All in One educational pH meter

pH -2.00-16.00, accuracy: 0.02, resolution: 0.01, temperature -5.0-105 °C, resolution: 0.1 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115603

manufacturer/tradename

Hanna HI 208

pH measuring range

-2.00-16.00, accuracy: 0.02, resolution: 0.01

temperature measuring range

-5.0-105 °C, resolution: 0.1 °C

size

190 mm × 105 mm × 50 mm

battery power

9 V (500 hours continuous use (without stirrer))

General description

New Hanna educational All in One pH meter has been designed to meet the classroom environment with features such as built-in beaker holder, beaker-top electrode holder and 3-in-1 pH and temperature sensor. The HI 208 is also equipped with an internal magnetic stirrer activated from the instruments keypad.

When the lab time is over the instruments are easy to clean and can be placed out of the way - right away.

  • Dual-level LCD
  • Automatic calibration
  • Battery operated or 12 V DC (included)
  • Easy set-up and storage
  • Compact design optimized space in busy classroom
  • Temperature compensation is automatic from -5.0 to 105°C
  • pH electrode HI 1291D with built-in temperature probe included

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service