Z654957
Carbolite® wire wound single zone tube furnace
AC/DC input 120 V AC
About This Item
Recommended Products
AC/DC input
120 V, US 3-pin plug (AC)
material
ceramic
feature
thermocouple type N
manufacturer/tradename
MTF 12/38/250
Carbolite M1238-250-230SN
availability
not available in EU
parameter
1200 °C max. temp.
Overall L
300 mm
tube I.D.
38 mm (1.5 in.)
weight
15 kg
Looking for similar products? Visit Product Comparison Guide
General description
If the tube is required to contain an atmosphere or is likely to be contaminated by spillage, an additional work tube should be used.
The thermocouple is located in a protective position between the outside of the work tube and the heating element, allowing the full work tube diameter to be used and protect the thermocouple from mechanical damage.
- Fixed element tube mounted horizontally on a control box
- Tube furnace comes with Model 301 setpoint controller
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service