Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z653144

Julabo® TopTech circulators

F12-MB, AC/DC input 230 V AC, volume 4.5 L, temp. range -20-100 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

manufacturer/tradename

F12-MB

availability

available only in EU

parameter

-20-100 °C temp. range
0.12 bar pump pressure
10 L/min pump flow

cooling capacity

100 W (at 0 °C)
160 W (at 20 °C)

W × L × H

20 cm × 36 cm × 56 cm

bath opening W × L × depth

15 cm × 16 cm × 13 cm

volume

4.5 L
4500 mL

weight

22 kg

Looking for similar products? Visit Product Comparison Guide

General description

For internal and external temperature applications.

  • Low noise operation
  • ACC = Active Cooling Control, the cooling compressor is activated for the whole temperature range
  • Proportional cooling control for powerful models
  • Removable venting grid for convenient cleaning to maintain cooling performance
  • Automatic shut-down in case of disturbance
  • Accurate temperature control with drift compensation
  • Bright Multi-display (LED) with resolution to 0.1°C
  • Keypad setting for actual value, 2 setpoints, upper and lower warning functions with audible signal (interval tone)
  • Online communication with RS232 interface
  • High temperature cut-out, adjustable
  • Low liquid level protection: complete shut-down with continuous tone
  • Absolute temperature calibration: simple correction of temperatures registered on the internal and external measuring point; for use as testing instrument according to ISO 9000

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.
TopTech is a trademark of Julabo Labortechnik GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service