Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z652830

Julabo® open circulating baths, M models

MB-13, AC/DC input 230 V AC, volume 13 L, temp. range 20-100 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706

material

stainless steel plate

feature

CE compliant
optional cooling coil & bath cover

manufacturer/tradename

MB-13
Julabo 9142413

availability

available only in EU

parameter

10 L/min pump flow
20-100 °C temp. range
20-100 °C temp. range
±0.02 °C temp. stability

heater capacity

2 kw

W × L × depth

39 cm × 33 cm × 37 cm

bath opening W × L × depth

18 cm × 30 cm × 15 cm

capacity

13 L

volume

13 L
13000 mL

weight

8 kg

Looking for similar products? Visit Product Comparison Guide

General description

Baths with circulators mounted on a stainless steel bridge. Ready for temperature applications to an external loop circuit and/or simultaneous operation in the bath tank.

TopTech series:
  • PID 2 temperature control with drift compensation
  • Bright Multi-Display (LED) with resolution to 0.1°C
  • Keypad setting for actual value, 2 setpoints, upper and lower warning functions with audible signal (interval tone)
  • Online communication with RS232 interface
  • High temperature cut-out, adjustable
  • Low liquid level protection: ability to refill bath before shut down
  • Absolute temperature calibration 3 point: Simple correction of temperature registered on the internal and external measuring point
  • Model MC has pump pressure control, electronically adjustable pump capacity

Cover needs to be ordered separately.

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service