Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z652814

Julabo® immersion circulators-heating, E models

ED, AC/DC input 230 V AC, temp. range 20-100 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

feature

CE compliant
optional cooling coil

manufacturer/tradename

ED
Julabo 9116000

temperature measuring range

20-100 °C

parameter

0.35 bar pump pressure
15 L/min pump flow
20-100 °C temp. range
±0.03 °C temp. stability

heater capacity

2 kw

W × L × H

13 cm × 15 cm × 33 cm

capacity

50 L , For any bath tanks up to 50 L

weight

3.3 kg

Looking for similar products? Visit Product Comparison Guide

General description

For any bath tanks up to 50 L. With bath attachment clamp for wall thickness to 26 mm. Immersion depth 16.5 cm reducible to 14.5 cm (sleeves are supplied with each unit). Uniform mixing of bath liquid and space-saving design.

Note: Use the Julabo pump set for external temperature applications.

Economy series:
  • EH models provide low liquid level protection and Safety Class 3
  • Bright LED-display for the actual value + set point, resolution 0.1°C
  • Adjustable high temp cut off and dry-running protection
  • PID temperature control ± 0.03°C
  • Keypad for setpoint, switches automatically to the actual value

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service