Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z651745

Quickfit® culture vessels

capacity 20,000 mL

Synonym(s):

FV20L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
Pricing and availability is not currently available.

material

borosilicate glass
flat neck (flanged)

sterility

non-sterile

feature

autoclavable
without cap

packaging

pack of 5 ea

manufacturer/tradename

Quickfit FV20L

availability

available only in EU
not available in ROW, USA and Canada

H × diam.

465 mm × 288 mm

bore size

100 mm

capacity

20,000 mL

working volume

20000 mL

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Ideal for fermentation and culture work
  • for use with Quickfit flat-flange lids and retaining clips

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service