Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z651567

Quickfit® Pyrex® jacketed beakers

capacity 600 mL

Synonym(s):

1025/18SC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.43
Pricing and availability is not currently available.

material

borosilicate glass

manufacturer/tradename

Quickfit 1025/18/SC

availability

available only in EU

capacity

600 mL

Looking for similar products? Visit Product Comparison Guide

General description

Main part of the connectors are made from chemically resistant PTFE they can be used with temperature controlling mediums other than water, for example, oils. They are also suitable for use at temperatures from -20°C up to 200°C.

Other Notes

Browse all glass beakers

Legal Information

PYREX is a registered trademark of Corning, Inc.
Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service