Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z649961

Stuart large capacity hotplate, 300 series

SB300, Al-Si alloy plate

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102406
NACRES:
NB.76
Pricing and availability is not currently available.

AC/DC input

230 V, 50 - 60 Hz

material

aluminum/silicon/bronze alloy plate

feature

CE compliant

manufacturer/tradename

SB300

availability

available only in EU

parameter

≤300 °C temperature

W × D × H

300 mm × 365 mm × 105 mm, overall

plate L × W

300 mm × 300 mm

weight

6 kg

output

600 watts

Looking for similar products? Visit Product Comparison Guide

General description

  • Analogue controls
  • Fitting for retort rod
  • Accommodates beakers up to 10 L

Fitted with a "Hot" warning light that will flash whenever the plate temperature is above 70°C and will operate even when the hotplate is turned off it the unit is still connected to the mains.

Legal Information

Stuart is a trademark of Bibby Sterlin Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service