Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z649562

Stuart hotplate stirrer

SB162-3

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102406
NACRES:
NB.76
Pricing and availability is not currently available.

AC/DC input

230 V, 50 Hz
230 V

material

aluminum plate

description

heated area 160 mm

feature

CE compliant

manufacturer/tradename

SB162-3
Stuart SB162-3

availability

available only in EU

parameter

≤325 °C temp. range
1500 rpm speed

W × depth × H

190 mm × 300 mm × 110 mm

output

700 watts

Looking for similar products? Visit Product Comparison Guide

General description

Al-Si alloy hot plate gives quick response and even temperature.
Space saving and economical unit with 3 independent heating/stirring positions, easily accommodates 3 × 2 L beakers.
Choice of robust aluminum or chemically resistant ceramic tops.

Advanced safety features:

  • Flashing Hot warning light
  • Spillproof design
  • Independent safety circuit to protect against overheating
  • Microprocessor control for accurate temperature setting

Stylish and economical general purpose stirrer hotplates designed with safety as well as performance in mind. The cast aluminum body is shaped for stability and helps deflect spills away from the controls and the user.

The Hot warning light will flash whenever the plate temperature is above 50°C even when the hotplate is turned off and connected to the mains. Independent safety circuit prevents overheating in the event of control failure and internal electronic components are protected against corrosion.

  • Powerful magnets and motor give stirring speed up to 1,500 rpm and volumes up to 15 L
  • Fitting for retort rod and supplied with 2 x 25 mm PTFE coated stir bars

Legal Information

Stuart is a trademark of Bibby Sterlin Ltd.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service