Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z647519

Pyrex® measuring cylinder with spout and detachable plastic foot, complete

volume 25 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43
Product Z647519 is not currently sold in your country. Contact Technical Service

feature

graduations 0.5 mL

volume measuring range

25 mL

H

175 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4788
  • Glass cylinder has blue enamel graduations
  • Polyethylene foot absorbs impact and reduces breakage

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service