Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z647489

Pyrex® measuring cylinder with spout, heavy duty, squat form

volume 1000 mL, accuracy: 10.0 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

feature

graduations 20.0 mL

volume measuring range

1000 mL, accuracy: 10.0 mL

H

293 mm

Looking for similar products? Visit Product Comparison Guide

General description

Heavy duty construction includes: thicker walls, heavily beaded rim and spout, and robust hexagonal foot.
  • Squat height is more stable
  • More convenient to use in confined spaces
  • Graduations in blue enamel

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service