Z647179
Pyrex® measuring cylinder with spout, Class A
volume 25 mL, accuracy: 0.25 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
feature
graduations 0.5 mL
volume measuring range
25 mL, accuracy: 0.25 mL
H
170 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Complies to DIN EN ISO 4788
- Conformity ′H′ certified
- Calibrated to Class A tolerances
- Batch coded for traceability
- Graduations in white enamel
- Robust hexagonal foot
Other Notes
The symbol H shows that the cylinder has been manufactured by Bibby Sterilin Limited, under close quality control procedures according to Eichordnung, the German Federal Weights and Measures Regulations.
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service