Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z646180

Julabo® water baths

TW2, AC/DC input 230 V AC, useable volume 1-2 L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

feature

CE compliant

manufacturer/tradename

TW2
Julabo 9550102

temperature measuring range

20-99.9 °C

parameter

20-99.9 °C temp. range
±0.15 °C temp. stability

bath opening L × W × D

13 cm × 15 cm × 11 cm

useable volume

1-2 L

Looking for similar products? Visit Product Comparison Guide

General description

The PURA water bath from JULABO sets new standards of performance with innovative technologies that leave conventional water baths behind. Users enjoy numerous benefits in their daily work. JULABO engineers prioritized innovative functionality, a cutting-edge design, and the use of completely novel technologies as early as the conceptualization phase of development. The results are nothing short of brilliant. A PURA water bath will streamline the daily routines in your laboratory with innovative functionality.
All PURA water baths have an integrated drain tap. Enameled and glass-hard parts in the bath itself are highly durable and - most importantly - hygienically clean. Polycarbonate sidewalls have better insulating properties than stainless steel and are less conductive, but are equal to stainless steel in terms of cleanliness and hygiene. Operating the water bath is very straightforward and the bright, white LED display is easy to read, even from a distance. USB data communication is a standard feature.
Enameled surfaces provide optimal hygienic protection because bacteria and other microorganisms are unable to breed in the water bath. Biofilm never has a chance to get a foothold. The enameled surfaces are as hard as glass and highly scratch resistant, giving them a long service life. Dirt does not adhere to the surfaces, so cleaning the water baths is very easy.

Strong Benefits
  • Working temperature range from +18 °C to +99.9 oC
  • Models with filling volumes from 4.8 to 30 L
  • Temperature stability of ± 0.15 oC
  • Heating capacity up to 2 kW
  • Bright display
  • Mains switch is protected against spray water
  • Integrated protection against running dry

Cover needs to be ordered separately.
holds 1 test tube rack

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service