Z645001
IKA® MS 3 basic shakers
universal small shaker, 115 V
Synonym(s):
lab shakers, laboratory shakers, microplate shaker, orbital shaker, vortexer
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103811
Recommended Products
AC/DC input
115 V AC, US 2-pin plug
feature
CSA approved
packaging
pkg of 1 ea
manufacturer/tradename
IKA 3617001
availability
not available in EU
W × H × D
148 mm × 63 mm × 205 mm
weight
2.9 kg
Looking for similar products? Visit Product Comparison Guide
General description
IKA® MS 3 Basic Shaker
Compact, universal small shaker suitable for shaking tasks with all small vessels and microtiter plates.
Mode A (safe mode with attachment detection) the maximum speed of 3000 rpm is only reached with the standard attachment in touch mode. When using other attachments the speed is limited to 1,300 rpm.
Mode B (without attachment detection) a speed of 3000 rpm is possible with all attachments.
Kit contents:shaker MS 3 basic, power supply, standard attachment MS 3.1, universal attachment MS 3.3, one-hand insert MS 1 & operating instructions
Compact, universal small shaker suitable for shaking tasks with all small vessels and microtiter plates.
- Wide range of attachments
- Attachment detection
- Continuous or touch operation (with standard attachment)
- Stable in all speed ranges
- Sturdy zinc die cast casing
- Two operating modes:
Mode A (safe mode with attachment detection) the maximum speed of 3000 rpm is only reached with the standard attachment in touch mode. When using other attachments the speed is limited to 1,300 rpm.
Mode B (without attachment detection) a speed of 3000 rpm is possible with all attachments.
Kit contents:shaker MS 3 basic, power supply, standard attachment MS 3.1, universal attachment MS 3.3, one-hand insert MS 1 & operating instructions
Legal Information
IKA is a registered trademark of IKA-Werke GmbH & Co. KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service