Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z630691

Binder drying oven ED series

ED 23, RS422 interface: yes, AC/DC input 230 V AC

Synonym(s):

drying ovens

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404
Pricing and availability is not currently available.

AC/DC input

230 V

feature

CE compliant
timer Electronic 0-99.59 h and continuous operation

manufacturer/tradename

ED 23

availability

available only in EU

L × W × H

433 mm × 516 mm × 492 mm

inner chamber volume

23 L

inside W × D × H

222 mm × 300 mm × 330 mm

weight

32 kg

Looking for similar products? Visit Product Comparison Guide

General description

Natural convection ovens for all sterilization and drying tasks. It is also optimally suited to precise warm storage. Thanks to their temperature accurancies and efficiency, the drying ovens and heating chambers in the ED series are very economical.

  • APT.Line Preheating chamber technology
  • Digital temperature setting with ramp function
  • Temperature safety device CI.2
  • 2 chrome plated shelves
  • Adjustable ventilation by means of rear exhaust duct diameter 50 mm with ventilation flap and front ventilation slide

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service