Z612219
Julabo® refrigerator for chemicals
KRC50, capacity 50 L
About This Item
AC/DC input
230 V AC
feature
support racks = 1
manufacturer/tradename
KRC50
availability
not available in USA and Canada
capacity
50 L
inside W × L × H
415 cm × 310 cm × 390 cm
outside W × L × H
530 cm × 630 cm × 535 cm
Looking for similar products? Visit Product Comparison Guide
General description
The control unit may be attached anywhere on the front or rear of the refrigerator and features:
- Digital display of actual and setpoint value
- Indicator lights for cooling and alarm
- Test button for compressor overheating protection
- Working temperature range: 2-12°C, providing ambient temperature between 0 to 35°C
- Temperature stability ± 1°C
- Spark-free switching design
- Protection of working and safety sensors against short sircuits and disconnections
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service