Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z610119

Hirschmann® graduated pipette, Class AS

capacity 0.5 mL , 0.005 mL accuracy

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352202
NACRES:
NB.01
Pricing and availability is not currently available.

material

soda-lime glass

feature

class AS
graduations
subdivision 0.01 mL

packaging

pack of 12

manufacturer/tradename

Hirschmann

availability

not available in USA and Canada

H

360 mm

capacity

0.5 mL , 0.005 mL accuracy

color

blue graduations

Looking for similar products? Visit Product Comparison Guide

General description

Conformity certified with dated batch idenification, suitable for DIN ISO 9000 laboratories. Main point ring graduation, zero at the top, graduated to the tip.

Legal Information

Hirschmann is a registered trademark of Hirschmann Laborgeräte GmbH & Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service