Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z566918

IKA® RV 10 rotary evaporator, basic

diagonal condenser, plastic-coated glass, AC/DC input 115 V AC, pack of 1 ea

Synonym(s):

rotary evaporator condensers, rotovap condensers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

material

plastic-coated glass

feature

CSA approved

packaging

pack of 1 ea

parameter

20-280 rpm speed

W × H × D

500 mm × 430 mm × 410 mm

bath capacity

3 L

weight

19.6 kg

Looking for similar products? Visit Product Comparison Guide

General description

The IKA RV 10 rotary evaporators have integrated heating baths and an ergonomic, space-saving design. Each version features a motorized lifting mechanism that raises the evaporator piston out of the heating bath in case of power outage. Other safety features also include interval operation, smooth start, end position recognition for the evaporator piston, and a timer function.

The RV 10 evaporators are fitted with a water/oil bath that includes a powerful 1300 Watt heater capable of delivering temperatures from room temperature to 180°C. On the basic model, the temperature is controlled using a simple dial, and the basic system now comes with a drive capable of right-left interval operation as standard.

This produces significantly better results, especially in the case of drying processes. Highly solvent-resistant PTFE seals also ensure that operation of the system is exceptionally safe, even when used with aggressive organic solvents.

Basic model:
  • The temperature is controlled using a simple dial
  • Comes with a drive capable of right-left interval operation
  • Solvent-resistant PTFE seals
  • Supplied complete with a Woulff bottle to protect the vacuum pump against solvent condensation

Legal Information

IKA is a registered trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service