Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z564230

FRIO-Temp® digital thermometer

With alarm, temperature -50-300 °C

Synonym(s):

laboratory monitoring thermometer, laboratory temperature monitor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41112303
NACRES:
NB.79

material

stainless steel probe

manufacturer/tradename

HB Instruments

temperature measuring range

-50-300 °C

W × L

63.5 mm × 95.3 mm

cable L

150 cm

probe L

125 mm

Looking for similar products? Visit Product Comparison Guide

General description

Digital thermometers verify sample temperatures in freezers, refrigerators, incubators and ovens.


Accuracy:

±0.5 °C from -20 to 70 °C


±1 °C from -50 to -20 °C and 70 to 150 °C


otherwise ±2 °C

  • On/Off switch
  • Data hold
  • Max/Min memory
  • CE Certified
  • Battery included
Dual display for temperature and timer. Programmable high/low alarm.
Ideal for use in Freezers, Refrigerators, Incubators and Ovens. These items are popular in laboratories, colleges and universities, chef schools, grocery stores, blood banks, hospitals, and many more applications where accuracy and traceability are needed. Unit comes serialized with a Statement of Accuracy, indicating accuracy traceable to NIST (USA) and DKD (Europe), 30 mL glass bottle filled with glass beads, built in magnetic attachment, foldaway stand, and Velcro. Individually packaged with multi-language instructions.

Legal Information

FRIO-Temp is a registered trademark of SP Scienceware, a division of SP

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service