Z562823
Wilmad® quick pressure valve NMR tube 5 mm diam.
Thin wall, frequency 300 MHz, L 8 in.
Synonym(s):
Wilmad nmr tubes, nmr sample tubes, nmr tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121705
NACRES:
SB.32
material
colorless tube
quartz tube
feature
neck thread external thread
manufacturer/tradename
Wilmad 507-QPV-8
parameter
-100 psi pressure
300 MHz frequency
L
8 in.
camber
25 μm
tube diam.
5 mm
wall thickness
0.38 mm
Looking for similar products? Visit Product Comparison Guide
General description
Specially designed to simplify the work of NMR scientists performing catalytic, gas-liquid phase reactions, air sensitive samples, and elevated temperature studies using low boiling point solvents and can be used for EPR spectrometry too.
The Quick Pressure Valve can also be attached to a quartz sample tube for EPR by using a graded seal that connects the Pyrex portion of the valve to the quartz tube.
The Quick Pressure Valve can also be attached to a quartz sample tube for EPR by using a graded seal that connects the Pyrex portion of the valve to the quartz tube.
- Easy to operate - one turn to open, one turn to close
- Larger opening for convenient sample addition
- Light weight, concentric design for better performance
- Unions and fittings for both 1/16 in. and 1/8 in. tubing
Legal Information
Wilmad is a registered trademark of SP Industries
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service