Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z558168

Spinner turbines for Varian® spectrometers

room temperature, diam. 5 mm

Synonym(s):

Wilmad nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705

manufacturer/tradename

Wilmad STV-5

diam.

5 mm

Looking for similar products? Visit Product Comparison Guide

General description

Fiberglass turbines are made from high density GFK fiberglass and incorporate a single O-ring imbedded at the turbine top to hold the sample tube firmly into place. These spinners are suitable for Varian spectrometers and are a low cost alternative to full VT versions for sample changers.
Limited VT operation possible of a +40°C about ambient.

Legal Information

Varian is a registered trademark of Varian Medical Systems, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service