Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z557374

Julabo® HighTech series refrigerated/heating circulator

F32-HE, AC/DC input 115 V AC, volume 8 L, temp. range -35-200 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

manufacturer/tradename

F32-HE
Julabo 9212632

parameter

-35-200 °C temp. range
0.2-0.4 bar suction rate
0.4-0.7 bar pump pressure
22-26 L/min pump flow

cooling capacity

150 W, at -20°C
390 W, at 0°C
450 W, at 20°C
50 W, at -30°C

W × L × depth

31 cm × 42 cm × 66 cm

bath opening W × L × depth

18 cm × 12 cm × 15 cm

capacity

8 L

volume

8 L
8000 mL

weight

38 kg

Looking for similar products? Visit Product Comparison Guide

General description

For internal and external temperature applications. All HighTech circulators are capable of monitoring an external system directly with an optional Pt 100 temperature sensor. Safety class 3.

  • ICC = Intelligent Cascade Control
  • Optimum temperature stability with varying systems achieved by the self-tuning controller, adjustable PID control parameters
  • VFD Comfort display, resolution to 0.01°C
  • RS232 and RS485 interface, option: integrated Profibus
  • LCD display (HL model only) for convenient user-guidance, analog/digital setpoint input. Display resolution 0.01 up to 99.99°C

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service