According to the manufacturer, it depends on the working temperature - it can never be used for heating and only can be used in the range from +20 deg C down to -28 deg C which is the lowest set point of the F25-HL.
Z557358
Julabo® HighTech series refrigerated/heating circulator
F25-HE, AC/DC input 115 V AC, volume 4.5 L, temp. range -28-200 °C
About This Item
Recommended Products
manufacturer/tradename
F25-HE
Julabo 9212625
parameter
-28-200 °C temp. range
0.2-0.4 bar suction rate
0.4-0.7 bar pump pressure
22-26 L/min pump flow
cooling capacity
250 W, at 0°C
350 W, at 20°C
60 W (at -20 °C)
W × L × depth
23 cm × 42 cm × 64 cm
bath opening W × L × depth
12 cm × 14 cm × 14 cm
capacity
4.5 L
volume
4.5 L
4500 mL
weight
32 kg
Looking for similar products? Visit Product Comparison Guide
General description
- ICC = Intelligent Cascade Control
- Optimum temperature stability with varying systems achieved by the self-tuning controller, adjustable PID control parameters
- VFD Comfort display, resolution to 0.01°C
- RS232 and RS485 interface, option: integrated Profibus
- LCD display (HL model only) for convenient user-guidance, analog/digital setpoint input. Display resolution 0.01 up to 99.99°C
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
can we use Isopropanol as the bath medium in this unit?
1 answer-
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service