Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z557323

Julabo® HighTech heating circulator

HE-4, AC/DC input 115 V AC, bath useable volume 4.5 L, temp. range 20-250 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

manufacturer/tradename

HE-4
Julabo 9212504

parameter

0.4 bar suction pressure
0.7 bar pump pressure
20-250 °C temp. range
22-26 L/min pump flow
±0.01 °C temp. stability

heater capacity

2 kw

W × L × depth

21 cm × 42 cm × 40 cm

bath opening W × L × D

13 cm × 15 cm × 15 cm

bath useable volume

4.5 L

weight

11 kg

Looking for similar products? Visit Product Comparison Guide

General description

For internal and external temperature applications - compact and powerful. The HighTech series of microprocessor controlled (PID) heating circulators integrate features valued by those with more demanding applications.

The circulators provide higher operating temperatures and better stabilities than the Economy and TopTech series. All HighTech circulators are capable of monitoring an external system directly with an Pt 100 temperature sensor. Integrated RS232 interface. Safety class 3.

The HighTech series offers additionally:
  • ICC = Intelligent Cascade Control
  • Optimum temperature stability with varying systems achieved by the self-tuning controller, adjustable PID control parameters
  • VFD_comfort display, resolution to 0.01°C
  • External measurement and control with Pt 100 sensor, connections for programmer and temperature recorder
  • RS232 interface
  • LCD display (HL and SL models only) for convenient user-guidance, analog/digital setpoint input; display resolution: 0.01 up to 99.99°C
  • Integrated programmer with realtime clock

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service