Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z557285

Julabo® economy series refrigerated/heating circulators

F12-ED, AC/DC input 115 V AC, temp. range -20-100 °C

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706

manufacturer/tradename

F12-ED
Julabo 9116612

availability

not available in EU

temperature measuring range

-20 - 100 °C

parameter

-20-100 °C temp. range
0.35 bar pump pressure
15 L/min pump flow

cooling capacity

120 W, at 0°C
200 W, at 20°C

heater capacity

2 kw

W × L × H

20 cm × 36 cm × 56 cm

bath opening W × L × D

15 cm × 16 cm × 13 cm

capacity

4.5 L

volume

4.5 L
4500 mL

weight

22 kg

Looking for similar products? Visit Product Comparison Guide

General description

  • Compact design
  • Low noise operation
  • Proportional cooling control for powerful models
  • Removable venting grid for convenient cleaning to maintain cooling performance. No ventilation grids on sides
  • Automatic shut-down in case of disturbance
  • Front drain accessibility
  • Adjustable high temperature cut out/dry running protection

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service