Z554340
Aldrich® Buchner VerSAfunnel™
capacity 60 mL, disc diam. 24 mm, porosity 70-100 μm
About This Item
description
PTFE cup gaskets
capacity
60 mL
disc diam.
24 mm
stem I.D. × O.D.
7 mm × 10 mm
pore size
70-100 μm porosity
Looking for similar products? Visit Product Comparison Guide
General description
Interchangeable and replaceable components permit the use of a wide range of funnel porosities and capacities at minimal expense. It is no longer necessary to replace an entire Buchner funnel because of a clogged filter frit, broken rim or stem.
Features:
- Five interchangeable frit porosities: 4 microns up to 175 microns
- PTFE cup gasket seals edge of frit during use
- Replaceable components: frits, gaskets, funnel tops, bottoms, and connectors
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service