Skip to Content
MilliporeSigma
All Photos(2)

Key Documents

Z554286

Sigma-Aldrich

Aldrich® Buchner VerSAfunnel

capacity 30 mL, disc diam. 24 mm, porosity 25-50 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

description

PTFE cup gaskets

capacity

30 mL

disc diam.

24 mm

stem I.D. × O.D.

7 mm × 10 mm

pore size

25-50 μm porosity

Looking for similar products? Visit Product Comparison Guide

General description

Modular Buchner funnel components for maximum versatility and economy.
Interchangeable and replaceable components permit the use of a wide range of funnel porosities and capacities at minimal expense. It is no longer necessary to replace an entire Buchner funnel because of a clogged filter frit, broken rim or stem.
Features:
  • Five interchangeable frit porosities: 4 microns up to 175 microns
  • PTFE cup gasket seals edge of frit during use
  • Replaceable components: frits, gaskets, funnel tops, bottoms, and connectors

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
VerSAFunnel is a trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service