Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z553298

Sigma-Aldrich

O-Ring for VerSA-Flow dispenser

Viton® inner O-ring for lower VerSA-Flow cap

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
NACRES:
NB.43

packaging

pkg of 3 ea

I.D.

44.3 mm

wall size

3.5 mm

fitting

for fits 2in. Buttress thread

Looking for similar products? Visit Product Comparison Guide

Legal Information

VerSA-Flow is a trademark of Sigma-Aldrich Co. LLC
Viton is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service