Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z551627

Chemat UV curer

AC/DC input 220 V AC, European 2-pin plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.79

feature

CE compliant: no

manufacturer/tradename

Chemat

availability

not available in EU

parameter

6 rpm speed (turnplate)

W × L

8 1/4 in. × 9 1/2 in.

output

4 W (per tube)

Looking for similar products? Visit Product Comparison Guide

General description

The UV curer is specially designed for curing photosensitive coatings and thin films. It equips two UV light sources with radiations at 365 nm and 246 nm.
Specifications:
UV Lamps4 x 4W bulbs
Wavelengths246/365 nm
Turntable Rotary Speed5-6 rpm

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service