Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z546992

Sigma-Aldrich

Aldrich® Buchner funnel with joint

capacity 350 mL, disc diam. 80 mm, porosity 70-100 μm, joint: ST/NS 24/40

Synonym(s):

buchner funnels, filter funnel, filter funnels

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
$484.00

$484.00


Available to ship onMay 02, 2025Details



Select a Size

Change View
1 EA
$484.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

$484.00


Available to ship onMay 02, 2025Details


joint

joint: ST/NS24/40

capacity

350 mL

disc diam.

80 mm

pore size

70-100 μm porosity

Looking for similar products? Visit Product Comparison Guide

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service