Z546623
Aldrich® Buchner funnel
funnel capacity 350 mL, disc diam. 80 mm, porosity 145-175 μm
Synonym(s):
buchner funnels, filter funnel, filter funnels
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
material
(Both funnels and frits are made of borosilicate glass)
disc diam.
80 mm
funnel capacity
350 mL
stem diam.
22 mm
pore size
145-175 μm porosity
Looking for similar products? Visit Product Comparison Guide
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service