Z543810
VerSA-Flow™ can and drum dispenser
Low-flow pressure-delivery cap with 2 in. buttress thread
About This Item
Recommended Products
General description
- Flow rate: approx. 1 L/min @ 4 psi
- Includes 10 ft × 1/4 in. O.D. FEP solvent pick-up tubing, adjustable depth through compression fitting on cap 1/4 in. I.D. gas hose connection
- Extra 90° PFA elbow with 1/4 in. O.D. compression fittings for connecting pick-up tubing to cap in low-clearance applications
- Two additional 1/4 in. NPT threaded holes with plugs permit the addition of a liquid-level indicator, vent line, or sparge/delivery tube assemblies
- Built-in pressure-relief valve vents automatically in case of excessive pressure (5 psi max.)
- Optional 1/8 in. O.D. compression fittings for HPLC tubing
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service