Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z542539

Sigma-Aldrich

Ace O-rings, Viton®

I.D. 12.4 mm, wall size 1.78 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 PKG
$19.62

$19.62

List Price$21.10Save 7%
Web-Only Promotion

Available to ship onApril 30, 2025Details



Select a Size

Change View
1 PKG
$19.62

About This Item

UNSPSC Code:
41121815
NACRES:
NB.35

$19.62

List Price$21.10Save 7%
Web-Only Promotion

Available to ship onApril 30, 2025Details


packaging

pkg of 12 ea

manufacturer/tradename

Ace Glass 785512

I.D.

12.4 mm

wall size

1.78 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

Legal Information

Viton is a registered trademark of E. I. du Pont de Nemours and Company

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service