Z527157
Real Crystal® IR sample cards
KCl, aperture diam. 19 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352200
NACRES:
SB.32
material
KCl
packaging
pkg of 25 ea
technique(s)
IR spectroscopy: suitable
aperture diam.
19 mm
Looking for similar products? Visit Product Comparison Guide
General description
Inexpensive and disposable, perform like traditional salt plates and are ideal for liquids, mulls, casting films from solutions, and pyrolysis samples.
These cards provide a conveniently mounted, non-absorbing substrate for qualitative infrared analysis. Substrates are impervious to atmospheric moisture. Optional square crystal cover slips may be used with 19 mm aperture cards to sandwich sample between window in sample card and cover slip for mulls and liquid samples.
These cards provide a conveniently mounted, non-absorbing substrate for qualitative infrared analysis. Substrates are impervious to atmospheric moisture. Optional square crystal cover slips may be used with 19 mm aperture cards to sandwich sample between window in sample card and cover slip for mulls and liquid samples.
- NaCl, KBr, or KCl windows
- Three apertures: 9.5, 15, and 19 mm
- Transmission: 80+% for 15 and 19 mm, 70+% for 9.5 mm apertures
- Optional crystal cover slips (for 19 mm aperture only) facilitate running mulls and liquids
- Card size: 2 × 4 in., fit universal slide mount of any spectrometer
Legal Information
Real Crystal is a registered trademark of International Crystal Laboratories Corp.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service