Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z526983

Whirl-pak® sampling bag

Write-on, capacity 720 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000

label

C

W × L

6 in. (15 cm) × 9 in. (23 cm)

capacity

720 mL

thickness

3.0 mil

Looking for similar products? Visit Product Comparison Guide

General description

Heavy, transparent, non-toxic, sterilized HDPE. Double pull-tab for easy opening and double-wire tab for closing. Leak proof and airtight. Easily labeled with waterproof pen.

Legal Information

Whirl-pak is a registered trademark of The Aristotle Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service